
Handy Box Cover, Type: Blank with 1/2" Knockout, Drawn, Metallic
Item #: 0052431
Cat #: 861
UPC: 050169008614
$ 1.80 EA
Company wide:
3,256
in stock
Documents & Guides
Handy Box Cover, Type: Blank with 1/2" Knockout, Drawn, Metallic. Width: 2-5/16". Length: 4-3/16".
Overview
Handy Box Cover, Type: Blank with 1/2" Knockout, Drawn, Metallic. Width: 2-5/16". Length: 4-3/16".
Handy Box covers are used to close a Handy Box. Covers also may be used as single-gang wall plates.
Also known as: 050169008614, 861, RAC861, k100, handy blank ko
Features & Benefits
- RACO® Handy Box covers are designed to match the contours of the box
- Cover corners are rounded
- All covers have captive screws
- Includes required hardware for mounting the receptacle
- Accepts single 2.625 in. diameter receptacle
- Installation instructions on polybag
- 6.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Height: | 4 3/16 in |
| Width: | 2 5/16 in |
| Knockout Diameter: | 1/2 in |
| Height: | 4 3/16 in |
| Material: | Steel |
| Width: | 2 5/16 in |