1
more

Wiring Duct, Narrow Slot, 1-1/4" x 4" x 6', PVC, White
Item #: 0052430
Cat #: F1X4WH6
UPC: 074983375189
$ 10.54 FT
Company wide:
10,346
in stock
Documents & Guides
Narrow Slot Wiring Duct, Type F, 1-1/4" W x 4" H, 6' Length, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Narrow Slot Wiring Duct, Type F, 1-1/4" W x 4" H, 6' Length, PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Slotted Duct, Polyvinyl Chloride, 1 Inch x 4 Inches x 6 Feet, White, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983375189, F1X4WH6, PDTF1X4WH6
Specifications
| Width: | 1 1/4 in, 1.250 in |
| Height: | 4 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/4 in, 1.250 in |
| Color: | White |
| Length: | 6 ft |
| Height: | 4 in |
| Material: | PVC |