4-11/16" Square Exposed Work Cover, (1) GFCI/Decorator Receptacle

Item #: 0052428

Cat #: 856

UPC: 050169008560

$ 21.98 EA
Company wide:
224 in stock
4-11/16" Square, Exposed Work Cover, Type: (1) GFCI/Decorator Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3"

Overview

4-11/16" Square, Exposed Work Cover, Type: (1) GFCI/Decorator Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3"

RACO® exposed work covers include required hardware for mounting the receptacle(s) RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lockwasher or equivalent Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions

Also known as: 050169008560, 856, RAC856

Features & Benefits

  • Galvanized steel construction
  • Fits decorator device or GFCI
  • Includes required hardware for mounting the receptacle(s)
  • UL Listed

Specifications

Gangs: 1
Material: Steel
Depth: 1/2 in
Cubic Inches: 10.300 in³
Gangs: 1
Depth: 1/2 in
Material: Steel
Cubic Inches: 10.300 in³