Gang Box Device Cover, 8-Gang, 3/4" Raised, Steel

Item #: 0052421

Cat #: 827

UPC: 050169008270

$ 216.47 EA
Company wide:
0 in stock
Gang Box Device Cover, 8-Gang, 3/4 Inch Raised, 4-11/16 Inch Width, Steel

Overview

Gang Box Device Cover, 8-Gang, 3/4 Inch Raised, 4-11/16 Inch Width, Steel

Device Covers for Gang Boxes - Raised 3/4 In., 8-Gang, 17-15/16 In.Width

Also known as: 050169008270, 827, RAC827

Features & Benefits

  • RACO® device covers also fit next smaller box, i.e. three gang cover fits two or three gang box
  • The key-hole allows for installation of cover without removing the box screws
  • 40.8 cu. in. capacity

Specifications

Mounting: Device
Gangs: 8
Color: Silver
Material: Steel
Depth: 3/4 in
Mounting: Device
Color: Silver
Depth: 3/4 in
Gangs: 8
Material: Steel