Gang Box Device Cover, 2-Gang, 3/4" Raised

Item #: 0052419

Cat #: 821

UPC: 050169008218

$ 51.44 EA
Company wide:
166 in stock
Gang Box Device Cover, 2-Gang, 3/4" Raised, Drawn, Metallic

Overview

Gang Box Device Cover, 2-Gang, 3/4" Raised, Drawn, Metallic

Device covers also fit next smaller box, i.e. three-gang cover fits two- or three-gang box

Also known as: 050169008218, 821, RAC821

Features & Benefits

  • RACO® device covers also fit next smaller box, i.e. three gang cover fits two or three gang box
  • The key-hole allows for installation of cover without removing the box screws
  • 10 cu. in. capacity

Specifications

Gangs: 2
Material: Steel
Depth: 3/4 in
Standards: California Proposition 65
Cubic Inches: 10 in³
Gangs: 2
Depth: 3/4 in
Cubic Inches: 10 in³
Material: Steel
Standards: California Proposition 65