4" Square Cover, 1-Device, Mud Ring, 2" Raised, Drawn, Metallic

Item #: 0052407

Cat #: 786

UPC: 050169007860

$ 8.64 EA
Company wide:
1,512 in stock
4" Square Cover, 1-Device, Mud Ring, 2" Raised, Drawn, Metallic, for 1900.

Overview

4" Square Cover, 1-Device, Mud Ring, 2" Raised, Drawn, Metallic, for 1900.

Angled mounting slots compensate up to 12° for box misalignment

Also known as: 050169007860, 786, RAC786

Features & Benefits

  • Angled mounting slots compensate up to 12 degrees for box misalignment
  • 7.3 cu. in. capacity
  • Device mounts to cover
  • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions

Specifications

Depth: 2 in
Gangs: 1
Material: Steel
Depth: 2 in
Material: Steel
Gangs: 1