4" Square Cover, 1-Device, Mud Ring, 1" Raised, Drawn, Metallic

Item #: 0052397

Cat #: 774

UPC: 050169007747

$ 2.96 EA
Company wide:
3,064 in stock
4" Square Cover, 1-Device, Mud Ring, 1" Raised, Drawn, Metallic, for 1900.

Overview

4" Square Cover, 1-Device, Mud Ring, 1" Raised, Drawn, Metallic, for 1900.

Angled mounting slots compensate up to 12° for box misalignment

Also known as: 050169007747, 774, RAC774

Features & Benefits

  • Angled mounting slots compensate up to 12 degrees for box misalignment
  • Includes required hardware for mounting the receptacle
  • Accepts single 2.141 in. diameter receptacle
  • Installation instructions on polybag
  • 10.3 cu. in. capacity

Specifications

Gangs: 1
Material: Steel
Depth: 1 in
Gangs: 1
Depth: 1 in
Material: Steel