4" Square Cover, 1-Device, Mud Ring, 3/4" Raised, Drawn, Metallic

Item #: 0052396

Cat #: 773

UPC: 050169907733

$ 2.12 EA
Company wide:
7,427 in stock
Documents & Guides
4" Square Cover, 1-Device, Mud Ring, 3/4" Raised, Drawn, Metallic, for 1900.

Overview

4" Square Cover, 1-Device, Mud Ring, 3/4" Raised, Drawn, Metallic, for 1900.

Angled mounting slots compensate up to 12° for box misalignment

Also known as: 050169907733, 773, RAC773, B-200231, sg5/8mr, P Ring

Features & Benefits

  • Angled mounting slots compensate up to 12 degrees for box misalignment

Specifications

Gangs: 1
Material: Steel
Depth: 3/4 in
Standards: California Proposition 65
Gangs: 1
Depth: 3/4 in
Material: Steel
Standards: California Proposition 65