4" Square Cover, 1-Device, Mud Ring, 1/2" Raised, Drawn, Metallic

Item #: 0052395

Cat #: 772

UPC: 050169907726

$ 1.98 EA
Company wide:
8,589 in stock
4" Square Cover, 1-Device, Mud Ring, 1/2" Raised, Drawn, Metallic, for 1900

Overview

4" Square Cover, 1-Device, Mud Ring, 1/2" Raised, Drawn, Metallic, for 1900

Angled mounting slots compensate up to 12° for box misalignment

Also known as: 050169907726, 772, RAC772, 1/2" MUDRING

Features & Benefits

  • Angled mounting slots compensate up to 12 degrees for box misalignment

Specifications

Gangs: 1
Material: Steel
Depth: 1/2 in
Gangs: 1
Depth: 1/2 in
Material: Steel