4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn

Item #: 0052393

Cat #: 768

UPC: 050169907689

$ 1.97 EA
Company wide:
31,255 in stock
4 Inch Square Cover, 1-Device, Mud Ring, 5/8 Inch Raised, Drawn, Metallic

Overview

4 Inch Square Cover, 1-Device, Mud Ring, 5/8 Inch Raised, Drawn, Metallic

Raco has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout Raco's steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity.

Also known as: 050169907689, 768, RAC768, p rings, 58 ml mudring

Features & Benefits

  • Angled mounting slots compensate up to 12 degrees for box misalignment

Specifications

Depth: 5/8 in
Gangs: 1
Material: Steel
Depth: 5/8 in
Material: Steel
Gangs: 1