4" Square Fixture Cover, Mud Ring, 1/2" Raised, Drawn, Metallic

Item #: 0052392

Cat #: 767

UPC: 050169907672

$ 3.17 EA
Company wide:
3,468 in stock
4" Square, Fixture Cover, Mud Ring, 1/2" Raised, Drawn, Metallic. Ears: 2-3/4" Center to Center, for 1900 to 8B

Overview

4" Square, Fixture Cover, Mud Ring, 1/2" Raised, Drawn, Metallic. Ears: 2-3/4" Center to Center, for 1900 to 8B

Angled mounting slots compensate up to 12° for box misalignment

Also known as: 050169907672, 767, RAC767, PLASTER RING, MUD RING

Features & Benefits

  • Angled mounting slots compensate up to 12 degrees for box misalignment

Specifications

Gangs: 1
Material: Steel
Depth: 1/2 in
Gangs: 1
Depth: 1/2 in
Material: Steel