4" Square Fixture Cover, Mud Ring, 1" Raised, Drawn, Metallic

Item #: 0052390

Cat #: 757

UPC: 050169007570

$ 5.06 EA
Company wide:
1,138 in stock
4" Square, Fixture Cover, Mud Ring, 1" Raised, Drawn, Metallic. Ears: 2-3/4" Center to Center, for 1900 to Round.

Overview

4" Square, Fixture Cover, Mud Ring, 1" Raised, Drawn, Metallic. Ears: 2-3/4" Center to Center, for 1900 to Round.

Angled mounting slots compensate up to 12° for box misalignment

Also known as: 050169007570, 757, RAC757

Features & Benefits

  • Angled mounting slots compensate up to 12 degrees for box misalignment
  • Includes required hardware for mounting the receptacle
  • Used to cover one receptacle, 2.55 in. Dia
  • 6.5 cu. in. capacity
  • Installation instructions on poly bag

Specifications

Gangs: 1
Material: Steel
Depth: 1 in
Gangs: 1
Depth: 1 in
Material: Steel