PLATT logo

4" Octagon Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic

Item #: 0052385
Cat #: 731
UPC: 050169007310
$ 15.99 EA
Company wide:
381 in stock
4" Octagon Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic

Overview

4" Octagon Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic
Rugged metallic construction • 5" Round covers feature stateof-the-art powder coat paint finish which provides a light texture finish and scratch resistance
Also known as: 050169007310, 731, RAC731

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)