4" Octagon/Round Box Cover, (1) 1/2" Knockout, Drawn, Metallic

Item #: 0052380

Cat #: 724

UPC: 050169007242

$ 4.77 EA
Company wide:
2,017 in stock
4" Octagon Box Cover, Type: Blank with 1/2" Knockout, Drawn, Metallic

Overview

4" Octagon Box Cover, Type: Blank with 1/2" Knockout, Drawn, Metallic

Rugged metallic construction • 5" Round covers feature stateof-the-art powder coat paint finish which provides a light texture finish and scratch resistance

Also known as: 050169007242, 724, RAC724

Features & Benefits

  • Cover includes captive mounting screws
  • Cover made from zinc, pre-coated, steel
  • 2-5/16 in. wide x 4-3/16 in. tall
  • UPC bar-coded

Specifications

Knockout Diameter: 1/2 in
Material: Steel
Knockout Diameter: 1/2 in
Material: Steel