
4" Square Partition, Low Voltage, 4" x 4" X 1-1/2", Steel
Item #: 0052371
Cat #: 706RAC
UPC: 050169997062
$ 14.00 EA
Company wide:
16
in stock
Documents & Guides
Low Voltage Partition for 4" Square Box, Metallic. Fits: 1-1/2" Deep Boxes
Overview
Low Voltage Partition for 4" Square Box, Metallic. Fits: 1-1/2" Deep Boxes
Raco Low Voltage partitions are for use with Raco 4 in. square boxes. The partitions separate low voltage circuits from standard power circuit applications. For use with a 1-1/2 in. deep box and 2-Device raised cover.
Also known as: 050169997062, 706RAC, RAC706RAC, Smurfi
Features & Benefits
- Partition divides 4 in. square boxes into two compartments
- Use with two-device covers which have a slot for the partition
- Partition is scored so it can be broken at the proper depth of box and cover combination
- Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab tha
- Separates low voltage from power circuits within a 4 in. or 4-11/16 in. square junction box
- Snap-offs fit 1-1/2 in. deep boxes with raised mud rings of 1/4 in. to 1 in.
- Made from zinc pre-coated steel
- Partitions are scored for easy installation and fit for proper depth needed
- N/A
Specifications
| Material: | Steel |
| Depth: | 1 1/2 in |
| Material: | Steel |
| Depth: | 1 1/2 in |