
$ 14.07 EA
Company wide:
892
in stock
Documents & Guides
Masonry Box, 1-Gang, Non-Gangable, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (8) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (2) 1/2" & 3/4" Concentric KOs. Cubic Inches: 22.5".
Overview
Masonry Box, 1-Gang, Non-Gangable, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (8) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (2) 1/2" & 3/4" Concentric KOs. Cubic Inches: 22.5".
1-Gang Masonry Box, Nongangable, 3-1/2 in. Deep, Ten Concentric KO’s Rugged welded design does not fall apart during construction. Available from one to six gang configurations in both 2-1/2" and 3-1/2" depths. Rectangular shape fits square cuts in block. Large volume design allows for additional work room inside the box. Standard 1/2" and 3/4" concentric knockouts. Device ears inside the box prevent mortar from getting in the device holes. Steel voltage partition #971 fits all 2-1/2" or 3-1/2" depths. Standard wall plates can be used.
Also known as: 050169906958, 695, RAC695
Features & Benefits
- Rugged welded design does not fall apart during construction.
- Available from one to six gang configurations in both 2-1/2" and 3-1/2" depths.
- Rectangular shape fits square cuts in block.
- Large volume design allows for additional work room inside the box.
- Standard 1/2" and 3/4" concentric knockouts.
- Device ears inside the box prevent mortar from getting in the device holes.
- Steel voltage partition #971 fits all 2-1/2" or 3-1/2" depths.
- Standard wall plates can be used.
- N/A
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Cubic Inches: | 22.500 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 22.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 1 |
| Standards: | California Proposition 65 |