
Masonry Box, 5-Gang, 2-1/2" Deep, 1/2 & 3/4" KOs, Steel
Item #: 0052368
Cat #: 694
UPC: 050169006948
$ 101.80 EA
Company wide:
0
in stock
5-Gang, Non-Gangable, 2-1/2 Inch Deep, Side Knockouts: (4) 1/2 Inch and 3/4 Inch Concentric, End Knockouts: (10) 1/2 Inch and 3/4 Inch Concentric, Bottom Knockouts: (5) 1/2 Inch and 3/4 Inch Concentric, Welded, Cubic Inches: 79.5, Steel
Overview
5-Gang, Non-Gangable, 2-1/2 Inch Deep, Side Knockouts: (4) 1/2 Inch and 3/4 Inch Concentric, End Knockouts: (10) 1/2 Inch and 3/4 Inch Concentric, Bottom Knockouts: (5) 1/2 Inch and 3/4 Inch Concentric, Welded, Cubic Inches: 79.5, Steel
RACO' Masonry boxes are designed to accommodate the mounting of switches or other devices in masonry walls Gangable masonry boxes offer the option of constructing a box to hold two or more devices 2-1/2" deep boxes are used in 4" block walls, 3-1/2" deep boxes are used in 6" or 8" block walls
Also known as: 050169006948, 694, RAC694
Features & Benefits
- Rugged welded design does not fall apart during construction.
- Available from one to six gang configurations in both 2-1/2" and 3-1/2" depths.
- Rectangular shape fits square cuts in block.
- Large volume design allows for additional work room inside the box.
- Standard 1/2" and 3/4" concentric knockouts.
- Device ears inside the box prevent mortar from getting in the device holes.
- Steel voltage partition #971 fits all 2-1/2" or 3-1/2" depths.
- Standard wall plates can be used.
- N/A
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Gangs: | 5 |
| Cubic Inches: | 79.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 2 1/2 in |
| Gangs: | 5 |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 79.500 in³ |