
4" Square Box, Drawn, Metallic, 2-1/8" Deep, TS Bracket
Item #: 0052367
Cat #: 685
UPC: 050169006856
$ 14.66 EA
Clearance
Price good while supplies last
Company wide:
156
in stock
Documents & Guides
TS Bracket, 4" Square Box, Drawn, Metallic, Depth: 2-1/8". Side Knockouts: (6) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". Cubic Inches: 30.3".
Overview
TS Bracket, 4" Square Box, Drawn, Metallic, Depth: 2-1/8". Side Knockouts: (6) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". Cubic Inches: 30.3".
4 in. Square Box, 2-Device Switch Box, Drawn, 2-1/8 in. Deep, Three 1/2 & Eight 3/4 in. KO's, TS Bracket
Also known as: 050169006856, 685, RAC685, range box, Fm braket
Features & Benefits
- Drawn steel construction with "TS" side-mount bracket
- 4 in. square, 2-1/8 in. deep
- Set back 1/2 in. eliminating the need for a plaster ring
- Supplied with three 1/2 in. and eight 3/4 in. knockouts
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |