
Handy Box, 2-1/8" Deep, 1/2" KOs, Welded, Metallic
Item #: 0052365
Cat #: 670RAC
UPC: 050169906705
$ 14.72 EA
Company wide:
1,089
in stock
Documents & Guides
Handy Box, Drawn, Metallic. Dimensions: 4" x 2". Depth: 2-1/8". Side Knockouts: (8) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 16.5".
Overview
Handy Box, Drawn, Metallic. Dimensions: 4" x 2". Depth: 2-1/8". Side Knockouts: (8) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 16.5".
4 in. x 2 in. Handy Box, Welded, 2-1/8 in. Deep, Eleven 1/2 in. KO's Welded construction 4 in. x 2 in., 2-1/8 in. deep Supplied with eleven 1/2 in. knockouts 16.5 cu. in. capacity Acceptable for use in 2-hour fire rated walls
Also known as: 050169906705, 670RAC, RAC670RAC, HANDY BOX, 4A239, Square handy box
Features & Benefits
- Welded construction
- 4 in. x 2 in., 2-1/8 in. deep
- Supplied with eleven 1/2 in. knockouts
- 16.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 16.500 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 16.500 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |