
Handy Box, 1-7/8" Deep, 3/4" KOs, Drawn, Metallic
Item #: 0052364
Cat #: 663
UPC: 050169906637
$ 18.78 EA
Company wide:
459
in stock
Documents & Guides
Handy Box, Drawn, Metallic. Dimensions: 4" x 2". Depth: 1-7/8". Side Knockouts: (5) 3/4". Bottom Knockouts: (2) 3/4". Cubic Inches: 13.0"
Overview
Handy Box, Drawn, Metallic. Dimensions: 4" x 2". Depth: 1-7/8". Side Knockouts: (5) 3/4". Bottom Knockouts: (2) 3/4". Cubic Inches: 13.0"
Handy Boxes, also called utility boxes, are used for convenience outlets, switch boxes or small junction boxes. They are popular for exposed work applications (surface mounted wiring). The NEC requires that surfacemounted wiring be enclosed with a protective covering such as EMT conduit.
Also known as: 050169906637, 663, RAC663, Handy box
Features & Benefits
- Drawn construction
- 4 in. x 2 in., 1-7/8 in. deep
- 13 cu. in. capacity
- Raised ground screw feature eliminates interference in surface mounting applications
- Supplied with seven 3/4 in. knockouts
- 13.0 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Depth: | 1 7/8 in |
| Knockout Diameter: | 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 13 in³ |
| Depth: | 1 7/8 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 13 in³ |
| Knockout Diameter: | 3/4 in |
| Material: | Steel |