
Handy Box, 1-7/8" Deep, 1/2" KOs, Drawn, Metallic
Item #: 0052363
Cat #: 660
UPC: 050169906606
$ 4.10 EA
Company wide:
9,463
in stock
Handy Box, Drawn, Metallic. Dimensions: 4" x 2". Depth: 1-7/8". Side Knockouts: (8) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 13.0".
Overview
Handy Box, Drawn, Metallic. Dimensions: 4" x 2". Depth: 1-7/8". Side Knockouts: (8) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 13.0".
4 In. x 2 In. Handy Box, 1-7/8 In. Deep - Drawn with Conduit KO's,Raised Ground1/2 KO
Also known as: 050169906606, 660, RAC660, workman box, 5147, Handy box
Features & Benefits
- Drawn construction
- 4 in. x 2 in., 1-7/8 in. deep
- Raised ground screw feature eliminates interference in surface mounting applications
- Supplied with ten 1/2 in. knockouts
- 13 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Depth: | 1 7/8 in |
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 13 in³ |
| Depth: | 1 7/8 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 13 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |