Swxbx O/w 2-1/2dp Nmsc&1/2ko Nog

Item #: 0052357

Cat #: 596

UPC: 050169005965

$ 29.99 EA
Company wide:
0 in stock
3 In X 2 In Switch Box, 2-1/2 In Deep, Gangable, 1/2 In Knockout, Nmsc

Overview

3 In X 2 In Switch Box, 2-1/2 In Deep, Gangable, 1/2 In Knockout, Nmsc
Also known as: 050169005965, 596, RAC596

Features & Benefits

  • 3 in. x 2 in., 2-1/2 in. deep
  • Non-gangable
  • Cable clamps suitable for use with nonmetallic sheathed cable
  • Supplied with two 1/ 2 in. knockouts
  • 12.5 cu. in. capacity
  • Acceptable for use in 2-hour fire rated walls

Specifications

Color: Silver
Standards: California Proposition 65
Color: Silver
Standards: California Proposition 65