
Switch Box, Gangable, 2-3/4" Deep, Conduit Knockouts, Ears
Item #: 0052355
Cat #: 565
UPC: 050169005651
$ 23.28 EA
Company wide:
461
in stock
Documents & Guides
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (6) 3/4". Bottom Knockouts: (2) 1/2". Cubic Inches: 14.0".
Overview
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-3/4". Side Knockouts: (6) 3/4". Bottom Knockouts: (2) 1/2". Cubic Inches: 14.0".
Switch boxes are used to house wiring devices such as switches or outlets.
Also known as: 050169005651, 565, RAC565
Features & Benefits
- 3 in. x 2 in., 2-3/4 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- Supplied with two 1/2 in. and six 3/4 in. knockouts
- Plaster ears allow a box to be used in "old work" applications
- 14.0 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |
| Depth: | 2 3/4 in |
| Standards: | California Proposition 65 |
| Cubic Inches: | 14 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 1 |
| Depth: | 2 3/4 in |
| Cubic Inches: | 14 in³ |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Standards: | California Proposition 65 |