
Switch Box, Gangable, 2-1/2" Deep, NM Clamps, TS Bracket
Item #: 0052354
Cat #: 564
UPC: 050169005644
$ 26.29 EA
Company wide:
18
in stock
Documents & Guides
TS Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (4) 1/2" & (4) Priouts, Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0". Set Back: 1/2"
Overview
TS Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (4) 1/2" & (4) Priouts, Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0". Set Back: 1/2"
2-3/4 In. Deep Switch Box - Gangable with NMSC Clamps, TS Brkt, 1/2 In.Setback
Also known as: 050169005644, 564, RAC564
Features & Benefits
- 3 in. x 2 in., 2-3/4 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Includes "TS" side-mount bracket with gauging tabs and recessed nailing spurs
- L clamps provided for non-metallic sheathed cable (NMSC)
- Supplied with five 1/2 in. knockouts
- 14 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Cubic Inches: | 14 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Cubic Inches: | 14 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/2 in |