
Weatherproof Box, 3 Gang, (7) 3/4" Outlets, 2-5/8" Deep, Aluminum Die Cast
Item #: 0052340
Cat #: 5390-0
UPC: 050169539002
$ 41.97 EA
Company wide:
93
in stock
Documents & Guides
3-Gang, Weatherproof Box, Die Cast. Depth: 2-5/8". (7) 3/4" Threaded Outlets (3 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray.
Overview
3-Gang, Weatherproof Box, Die Cast. Depth: 2-5/8". (7) 3/4" Threaded Outlets (3 in each end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Color: Gray.
Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Four closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169539002, 5390-0, RAC53900
Features & Benefits
- Rugged die-cast aluminum construction
- State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
- Eight box mounting options with detachable lugs
- Includes two 3/4 in. closure plugs
- Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
- Ground screw installed
- Multi-lingual instructions in each package
Specifications
| Gangs: | 3 |
| Mounting: | Vertical |
| Color: | Gray |
| Depth: | 2 5/8 in |
| Cubic Inches: | 56 in³ |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 7 |
| Gangs: | 3 |
| Color: | Gray |
| Cubic Inches: | 56 in³ |
| Threaded Outlet Diameter: | 3/4 in |
| Mounting: | Vertical |
| Depth: | 2 5/8 in |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 7 |