Weatherproof Box, 2 Gang, (4) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 0052332

Cat #: 5335-0

UPC: 050169533505

$ 32.10 EA
Company wide:
361 in stock
Weatherproof Box, 2-Gang, Die Cast. Depth: 2". (4) 1/2" Threaded Outlets (2 in one end, 1 in other end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Gray.

Overview

Weatherproof Box, 2-Gang, Die Cast. Depth: 2". (4) 1/2" Threaded Outlets (2 in one end, 1 in other end, 1 in back), Includes: (2) Closure Plugs & Ground Screw. Gray.

Seamless die cast aluminum construction • Reinforced connector outlets • State-of-the-art powder coat finish • Eight box mounting options with detachable lugs provided • Two closure plugs included • Ground screw installed • Multi-lingual instructions in each package

Also known as: 050169533505, 5335-0, RAC53350

Features & Benefits

  • Rugged die-cast aluminum construction
  • State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
  • Eight box mounting options with detachable lugs
  • Includes two 1/2 in. closure plugs
  • Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
  • Ground screw installed
  • Multi-lingual instructions in each package

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Cubic Inches: 30 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Gangs: 2
Color: Gray
Cubic Inches: 30 in³
Threaded Outlet Diameter: 1/2 in
Mounting: Vertical, Horizontal
Depth: 2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 4