
Switch Box, Gangable, 2-1/2" Deep, NM Clamp, TS Bracket
Item #: 0052325
Cat #: 531
UPC: 050169005316
$ 28.16 EA
Company wide:
0
in stock
Documents & Guides
TS Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (2) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5". Set Back: 1/2"
Overview
TS Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (2) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5". Set Back: 1/2"
RACO® offers a variety of labor saving mounting brackets that allow for easy positioning of box along studs or joists. Gangable switch boxes offer the option of constructing a box to hold two or more devices, includes "TS" side-mount bracket with gauging tabs and recessed nailing spurs and L clamps provided for non-metallic sheathed cable (NMSC).
Also known as: 050169005316, 531, RAC531
Features & Benefits
- 3 in. x 2 in., 2-1/2 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Includes "TS" side-mount bracket with gauging tabs and recessed nailing spurs
- L clamps provided for non-metallic sheathed cable (NMSC)
- Supplied with three 1/2 in knockouts
- 12.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Cubic Inches: | 12.500 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/2 in |