
Switch Box, Gangable, 2-1/2" Deep, AC/MC/Flex Clamps, Ears
Item #: 0052318
Cat #: 518
UPC: 050169005187
$ 22.10 EA
Company wide:
220
in stock
Documents & Guides
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Armored Cable/Metal Clad/Flex Clamps, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5".
Overview
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Armored Cable/Metal Clad/Flex Clamps, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5".
2-1/2 In. Deep Switch Boxes - Gangable with AC/MC/Flex Clamps, PlasterEars
Also known as: 050169005187, 518, RAC518, Gem Box , sw box
Features & Benefits
- 3 in. x 2 in., 2-1/2 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- BX clamps provided for steel & alum armored cable, MCI cable, MCI-A cable, and flexible conduit
- Supplied with one 1/2 in. knockouts
- Includes plaster ears for "cut-in" or "old work" applications
- 12.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Material: | Steel |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |