Weatherproof Cover, 1-Gang, Single Receptacle, Horizontal, Aluminum, Gray

Item #: 0052312

Cat #: 5152-0

UPC: 050169515204

$ 13.82 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Receptacle Cover, 1-Gang, Hole Diameter: 1.406 Inch, Horizontal, Metallic

Overview

Weatherproof Receptacle Cover, 1-Gang, Hole Diameter: 1.406 Inch, Horizontal, Metallic
Also known as: 050169515204, 5152-0, RAC51520

Features & Benefits

  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Installation hardware, gasket, and multilingual instructions are included
  • Single 1.406 in. Diameter
  • Horizontal mount

Specifications

Material: Die Cast Aluminum
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Gangs: 1
Color: Gray
Standards: California Proposition 65