Weatherproof Cover, 3-Gang, (3) Toggle Switch, Vertical, Aluminum, Gray

Item #: 0052309

Cat #: 5126-0

UPC: 050169512609

$ 142.09 EA
Company wide:
3 in stock
3-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: (3) Lever Switch. Includes: (3) 1-Pole, 10 Amp, 125 Volt, Toggle Switch. Color: Gray.

Overview

3-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: (3) Lever Switch. Includes: (3) 1-Pole, 10 Amp, 125 Volt, Toggle Switch. Color: Gray.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package Most units supplied with a switch(es) - no need to purchase separate components Switch/cover units are supplied with the switch unassembled to the cover

Also known as: 050169512609, 5126-0, RAC51260

Features & Benefits

  • Rugged die-cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Supplied with three single pole 125V, 10A switches - no need to purchase separate components
  • Switches unassembled to the cover
  • Includes gasket, mounting hardware and multilingual instructions

Specifications

Material: Die Cast Aluminum
Gangs: 3
Mounting: Vertical
Color: Gray
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical
Standards: California Proposition 65
Gangs: 3
Color: Gray