Weatherproof Cover, 3-Gang, (3) Duplex, Vertical, Aluminum, Gray

Item #: 0052307

Cat #: 5097-0

UPC: 050169509708

Call for price
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, 3-Gang, Type: (3) Duplex, Flip Lid, Horizontal Mount, Color: Gray, Die Cast,

Overview

Weatherproof Cover, 3-Gang, Type: (3) Duplex, Flip Lid, Horizontal Mount, Color: Gray, Die Cast,
Also known as: 050169509708, 5097-0, RAC50970

Specifications

Material: Die Cast Aluminum
Gangs: 3
Color: Gray
Mounting: Horizontal
Material: Die Cast Aluminum
Color: Gray
Gangs: 3
Mounting: Horizontal

Customer Reviews

No reviews for this product
(0)