
Switch Box, Gangable, 2-1/2" Deep, Conduit KO's, Tiger Grip, Ears
Item #: 0052305
Cat #: 506
UPC: 050169005064
$ 10.66 EA
Company wide:
1,769
in stock
Documents & Guides
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Old Work Clamps, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (2) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 12.5".
Overview
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Old Work Clamps, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (2) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 12.5".
2-1/2 In. Dp. Sw. Bx. Gangable w/Conduit KO's, Old Work TIGERGRIP Plaster Ears
Also known as: 050169005064, 506, RAC506, tiger cut in, Toms cut in
Features & Benefits
- 3 in. x 2 in., 2-1/2 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- Supplied with eight 1/2 in. knockouts
- Includes plaster ears and tiger grip clips for "cut-in" or "old work" applications
- 12.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Material: | Steel |
| Cubic Inches: | 12.500 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Standards: | California Proposition 65 |