
Weatherproof Cover, 2-Gang, (1) Single Receptacle, Vertical, Aluminum
Item #: 0052303
Cat #: 5036-0
UPC: 050169503607
$ 54.07 EA
Company wide:
244
in stock
Documents & Guides
Weatherproof Cover, 2-Gang, Single Receptacle (30-50 Amp), Vertical Mount, Die Cast, Diameter: 2.156". Includes: Padlockable Option. Gray.
Overview
Weatherproof Cover, 2-Gang, Single Receptacle (30-50 Amp), Vertical Mount, Die Cast, Diameter: 2.156". Includes: Padlockable Option. Gray.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Padlockable, 1/4 in. diameter hole May be mounted to box or device Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 050169503607, 5036-0, RAC50360
Features & Benefits
- Rugged die cast aluminum construction
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Self closing lids assure weatherproof protection when the receptacle is not in use
- Padlockable, 1/4 in. diameter hole
- May be mounted to box or device
- Installation hardware, gasket, and multilingual instructions are included
- 30-50A Receptacle, 2.156 in. diameter
- Vertical mount
- N/A
Specifications
| Material: | Die Cast Aluminum |
| Gangs: | 2 |
| Mounting: | Vertical |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Material: | Die Cast Aluminum |
| Mounting: | Vertical |
| Standards: | California Proposition 65 |
| Gangs: | 2 |
| Color: | Gray |