Weatherproof Cover, 2-Gang, (1) Single Receptacle, Vertical, Aluminum

Item #: 0052301

Cat #: 5034-0

UPC: 050169503409

$ 47.94 EA
Company wide:
79 in stock
Documents & Guides
Weatherproof Cover, 2-Gang, Single Receptacle (30-50 Amp), Vertical Mount, Die Cast, Diameter: 2-625". Includes: Padlockable Option. Gray.

Overview

Weatherproof Cover, 2-Gang, Single Receptacle (30-50 Amp), Vertical Mount, Die Cast, Diameter: 2-625". Includes: Padlockable Option. Gray.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Padlockable, 1/4 in. diameter hole May be mounted to box or device Includes gasket and mounting hardware Multi-lingual instructions in each package

Also known as: 050169503409, 5034-0, RAC50340

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Padlockable, 1/4 in. diameter hole
  • May be mounted to box or device
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package

Specifications

Material: Die Cast Aluminum
Gangs: 2
Mounting: Vertical
Color: Gray
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical
Standards: California Proposition 65
Gangs: 2
Color: Gray