Weatherproof Cover, 1-Gang, Single Receptacle, Vertical, Aluminum

Item #: 0052300

Cat #: 5031-0

UPC: 050169503102

$ 29.24 EA
Company wide:
44 in stock
Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Single Receptacle. Diameter: 1.406", Gray. Includes: Padlockable Option.

Overview

Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Single Receptacle. Diameter: 1.406", Gray. Includes: Padlockable Option.

The Stud Ball is a protected magnetic stud finder that will out perform any other type of magnetic stud finder on the market. Unlike other steel stud finders, the Stud Ball can detect metal through 1/2" or 5/8" drywall or other thicker building materials. Will also work through ceramic tiling and up to 3/4" plywood pannelling

Also known as: 050169503102, 5031-0, RAC50310

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Vertical mount covers padlockable
  • May be mounted to box or device
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1