
Weatherproof Cover, 1-Gang, Single Receptacle, Vertical, Aluminum
Item #: 0052299
Cat #: 5030-0
UPC: 050169503003
$ 32.81 EA
Company wide:
342
in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Single Receptacle (30-50 Amp). Diameter: 2.150", Gray. Includes: Padlockable Option.
Overview
Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Single Receptacle (30-50 Amp). Diameter: 2.150", Gray. Includes: Padlockable Option.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Vertical mount covers padlockable May be mounted to box or device Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 050169503003, 5030-0, RAC50300
Features & Benefits
- Rugged die cast aluminum construction
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Self closing lids assure weatherproof protection when the receptacle is not in use
- Vertical mount covers padlockable
- May be mounted to box or device
- Installation hardware, gasket, and multilingual instructions are included
- 30-50A, 2.150 in. diameter
- Vertical mount
- N/A
Specifications
| Material: | Die Cast Aluminum |
| Mounting: | Vertical |
| Color: | Gray |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Material: | Die Cast Aluminum |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Mounting: | Vertical |
| Gangs: | 1 |