Switch Box, 1-Gang, 2-1/2" Deep

Item #: 0052298

Cat #: 503

UPC: 050169005033

$ 36.17 EA
Company wide:
86 in stock
Switch Box, 1-Gang, 2-1/2" Deep, Bracket & Setback: Ears, Side Knockout: 4-1/2", End Knockout: 2-3/4", Bottom Knockout: 2-1/2"

Overview

Switch Box, 1-Gang, 2-1/2" Deep, Bracket & Setback: Ears, Side Knockout: 4-1/2", End Knockout: 2-3/4", Bottom Knockout: 2-1/2"

RACO® Switch boxes are used to house wiring devices such as switches and outlets. Switch boxes are used to house wiring devices such as switches or outlets

Also known as: 050169005033, 503, RAC503, 503 box

Features & Benefits

  • 3 in. x 2 in., 2-1/2 in. deep
  • Gangable switch boxes offer the option of constructing a box to hold two or more devices
  • With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
  • Supplied with six 1/2 in. and two 3/4 in. knockouts
  • Plaster ears allow a box to be used in "old work" applications
  • 12.5 cu. in. capacity
  • Acceptable for use in 2-hour fire rated walls

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 12.500 in³
Knockout Diameter: 1/2 in
Gangs: 1
Material: Steel
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Cubic Inches: 12.500 in³