
Weatherproof Cover, 1-Gang, GFCI, Vertical, Aluminum
Item #: 0052296
Cat #: 5028-0
UPC: 050169502808
$ 32.00 EA
Company wide:
5
in stock
Documents & Guides
GFCI/Decorator Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Gray. Includes: Padlockable Option.
Overview
GFCI/Decorator Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Gray. Includes: Padlockable Option.
Raco's Rayntite Single Device Covers are for use whenever weatherproof protection is required for an outdoor receptacle.
Also known as: 050169502808, 5028-0, RAC50280
Features & Benefits
- Rugged die cast aluminum construction
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Self closing lids assure weatherproof protection when the receptacle is not in use
- Vertical mount covers padlockable
- May be mounted to box or device
- Installation hardware, gasket, and multilingual instructions are included
- GFCI
- Vertical mount
- N/A
Specifications
| Material: | Die Cast Aluminum |
| Mounting: | Vertical |
| Color: | Gray |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Material: | Die Cast Aluminum |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Mounting: | Vertical |
| Gangs: | 1 |