
Switch Box, Gangable, 2-1/4" Deep, NM Clamps, Ears
Item #: 0052294
Cat #: 487
UPC: 050169004876
$ 34.71 EA
Company wide:
0
in stock
Documents & Guides
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/4".Side Knockouts:(4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 10.5"
Overview
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/4".Side Knockouts:(4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 10.5"
Shallow switch boxes are made for use with furring strips and 1/4” paneling.
Also known as: 050169004876, 487, RAC487
Features & Benefits
- 3 in. x 2 in., 2-1/4 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Beveled corner boxes are designed to prevent the clamp screws from protruding into back wall
- 4 clamps designed for use with non-metallic sheathed cable
- Supplied with one 1/2 in. knockout
- Plaster ears ang Tigergrip clips for "cut-in" or "old work" applications
- 10.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
- N/A
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/4 in |
| Material: | Steel |
| Cubic Inches: | 10.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Material: | Steel |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/4 in |
| Cubic Inches: | 10.500 in³ |