Liquidtight Connector, Adjustable to 90°, 1/2", Non-Metallic

Item #: 0052287

Cat #: 4732

UPC: 050169947326

$ 10.57 EA
Company wide:
278 in stock
Liquidtight Connector, 1/2 Inch, Swivel, 0 to 90°, Material: Non-Metallic

Overview

Liquidtight Connector, 1/2 Inch, Swivel, 0 to 90°, Material: Non-Metallic
Also known as: 050169947326, 4732, RAC4732

Features & Benefits

  • All gray nonmetallic construction provides superior corrosion resistance
  • Each connector is supplied with a Neoprene O-ring and nylon gasket
  • SWIVEL-LOK, multi-position connector (trade sizes 3/8 in. to 1 in.) twists from 0° to 90°, easing installation in difficult locations and eliminating need to stock other angle connectors
  • UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
  • Additional sizes available

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter: 1/2 in
Material: Nylon