1" LQT Cord Grip Conn., Nylon, 0.875-1.000", Limited Quantities Available

Item #: 0052283

Cat #: 4704-5

UPC: 050169470459

Company wide:
0 in stock
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1 Inch, Cable Range: 0.875 Inch - 1.000 Inch, Material: Nylon.

Overview

Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1 Inch, Cable Range: 0.875 Inch - 1.000 Inch, Material: Nylon.
Also known as: 050169470459, 4704-5, RAC47045

Features & Benefits

  • Nylon construction is lightweight and easy to use
  • Neoprene grommet
  • Resists most common industrial corrosives
  • GOTCHA® color-coded ring provides fast identification of cord size
  • Additional colors and sizes available

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.875 - 1.000 in
Diameter: 1 in
Diameter Range: 0.875 - 1.000 in
Material: Nylon