1
more

Cord Grip Connector, Straight, 3/4", Cord Range: 0.375" to 0.5", Nylon
Item #: 0052280
Cat #: 4703-1
UPC: 050169470312
$ 36.42 EA
Company wide:
0
in stock
Documents & Guides
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 3/4 Inch, Cable Range: 0.375 Inch - 0.500 Inch, Material: Nylon
Overview
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 3/4 Inch, Cable Range: 0.375 Inch - 0.500 Inch, Material: Nylon
Also known as: 050169470312, 4703-1, RAC47031
Features & Benefits
- Nylon construction is lightweight and easy to use
- Neoprene grommet
- Resists most common industrial corrosives
- GOTCHA® color-coded ring provides fast identification of cord size
- Additional colors and sizes available
Specifications
| Diameter: | 3/4 in |
| Material: | Nylon |
| Diameter Range: | 0.375 - 0.500 in |
| Diameter: | 3/4 in |
| Diameter Range: | 0.375 - 0.500 in |
| Material: | Nylon |