Switch Box, Gangable, 2" Deep, Conduit Knockouts, Ears

Item #: 0052277

Cat #: 420

UPC: 050169004203

$ 10.30 EA
Company wide:
1,195 in stock
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2". Side Knockouts: (4) 1/2". Side Knockouts: (2) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 10.0"

Overview

3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2". Side Knockouts: (4) 1/2". Side Knockouts: (2) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 10.0"

Switch boxes are used to house wiring devices such as switches or outlets. Gangable switch boxes offer the option of constructing a box to hold two or more devices.

Also known as: 050169004203, 420, RAC420

Features & Benefits

  • 3 in. x 2 in., 2 in. deep
  • Gangable switch boxes offer the option of constructing a box to hold two or more devices
  • With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
  • Supplied with eight 1/2 in. knockouts
  • Plaster ears allow a box to be used in "old work" applications
  • 10 cu. in. capacity
  • Acceptable for use in 2-hour fire rated walls

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Depth: 2 in
Gangs: 1
Material: Steel
Cubic Inches: 10 in³
Knockout Diameter: 1/2 in
Depth: 2 in
Material: Steel
Mounting: Screw On, Nail On
Gangs: 1
Cubic Inches: 10 in³