20" Grounding Busbar, Tin Plated

Item #: 0052263

Cat #: GB2B0312TPI-1

UPC: 074983659296

$ 222.34 EA
Company wide:
0 in stock
1/4" x 2" x 20" Grounding Busbar, Tin-Plated

Overview

1/4" x 2" x 20" Grounding Busbar, Tin-Plated
Also known as: 074983659296, GB2B0312TPI-1, PDTGB2B0312TPI1

Specifications

Width: 2 in
Length: 20 in
Material: Copper
Width: 2 in
Material: Copper
Length: 20 in