Liquidtight Connector, 45°, 1", Insulated, Malleable Iron

Item #: 0052260
Cat #: 3564
UPC:
Call for price
Company wide:
65 in stock
Liquidtight Connector, 45°, 1 Inch, Insulated, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, 45°, 1 Inch, Insulated, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit
Positviely bond conduit to a box or enslosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.
Also known as: 3564, RAC3564

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)