Liquidtight Connector, Straight, 1", Insulated, Malleable Iron

Item #: 0052258
Cat #: 3514RAC
UPC:
Call for price
Company wide:
188 in stock
Liquidtight Connector, Straight, 1 Inch, Malleable Iron, Insulated, Liquidtight Flexible Metal Conduit & Type B Non-Metallic Conduit, UL 514-B, CSA C22.2

Overview

Liquidtight Connector, Straight, 1 Inch, Malleable Iron, Insulated, Liquidtight Flexible Metal Conduit & Type B Non-Metallic Conduit, UL 514-B, CSA C22.2
Positviely bond conduit to a box or enslosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.
Also known as: 3514RAC, RAC3514RAC

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)