1
more

Liquidtight Connector, 2-1/2", 90°, Malleable Iron
Item #: 0052253
Cat #: 3430
UPC: 050169034309
Call for price
Company wide:
0
in stock
Documents & Guides
Liquidtight Connector, 2-1/2 Inch, 90°, Malleable Iron
Overview
Liquidtight Connector, 2-1/2 Inch, 90°, Malleable Iron
Positviely bond conduit to a box or enslosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.
Also known as: 050169034309, 3430, RAC3430
Features & Benefits
- Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit
- Zinc-electroplated for added corrosion protection
- Noninsulated
- Innovative split gland-ring assures a perfect seal, preventing pullouts
- Available in trade sizes 3/8 in. through 4 in.
- Sealing washer and heavy-duty locknut included
- All components are reusable
Specifications
| Material: | Malleable Iron |
| Diameter: | 2 1/2 in |
| Material: | Malleable Iron |
| Diameter: | 2 1/2 in |