1
more

Liquidtight Connector, 90°, 1/2", Malleable Iron
Item #: 0052251
Cat #: 3422
UPC: 050169034224
Call for price
Company wide:
25
in stock
Documents & Guides
Liquidtight Connector, 90 Degree, 1/2 Inch, Malleable Iron, Indoor/Outdoor Rated, For Use With Flexible Metallic Liquidtight Conduit and Type B Flexible Liquidtight Conduit
Overview
Liquidtight Connector, 90 Degree, 1/2 Inch, Malleable Iron, Indoor/Outdoor Rated, For Use With Flexible Metallic Liquidtight Conduit and Type B Flexible Liquidtight Conduit
Positviely bond conduit to a box or enslosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.
Also known as: 050169034224, 3422, RAC3422
Features & Benefits
- Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit
- Zinc-electroplated for added corrosion protection
- Noninsulated
- Innovative split gland-ring assures a perfect seal, preventing pullouts
- Available in trade sizes 3/8 in. through 4 in.
- Sealing washer and heavy-duty locknut included
- All components are reusable
Specifications
| Material: | Malleable Iron |
| Diameter: | 1/2 in |
| Material: | Malleable Iron |
| Diameter: | 1/2 in |