
EMT Compression Connector, Steel, 3 inch
Item #: 0052236
Cat #: 2942
UPC: 050169029428
Call for price
Company wide:
0
in stock
Documents & Guides
EMT Compression Connector, 3 inch, Material: Steel
Overview
EMT Compression Connector, 3 inch, Material: Steel
Bond EMT conduit to a box or enclosure with RACO® compression connectors. Provides concrete-tight connections. Offered in either insulated or noninsulated. Suitable for applications above 600V.
Also known as: 050169029428, 2942, RAC2942
Features & Benefits
- Steel construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Noninsulated
- cULus
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Diameter: | 3 in |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Diameter: | 3 in |
| Insulation: | Non-Insulated |
| Material: | Steel |