
EMT Compression Connector, 1-1/2" Diameter, Steel/Zinc
Item #: 0052222
Cat #: 2906
UPC: 050169029060
Call for price
Company wide:
0
in stock
Documents & Guides
EMT Compression Connector, 1-1/2 Inch Diameter, Concrete Tight, Steel With Zinc Plating, For Use With EMT Conduit
Overview
EMT Compression Connector, 1-1/2 Inch Diameter, Concrete Tight, Steel With Zinc Plating, For Use With EMT Conduit
Bond EMT conduit to a box or enclosure with RACO® compression connectors. Provides concrete-tight connections. Offered in either insulated or noninsulated. Suitable for applications above 600V.
Also known as: 050169029060, 2906, RAC2906
Features & Benefits
- 1/2 in. to 4 in. connectors provide concrete-tight connections.
- All steel constuction insures mechanical protection for the raceway.
- All components are zinc electroplated for corrosion protection.
- UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive pre.
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Diameter: | 1 1/2 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Insulation: | Non-Insulated |
| Diameter: | 1 1/2 in |
| Standards: | California Proposition 65 |
| Material: | Steel |
| Insulation: | Non-Insulated |